MASCOT 15735 ALBURY WINTER JACKET DANTH/BLACK S
Pilot jacket Albury dark anthracite/black
See technical informationReferences
Mascot:15735-126-1809-S
Rubix:385A2438
EAN:5711074331611

Product details : MASCOT 15735 ALBURY WINTER JACKET DANTH/BLACK S
The dark contrast is placed where the clothing is most exposed to dirt. Extra protection against the cold with an extended back. Interior zipper at lower back for logo printing / embroidery. Lining of different fabric types, so it is soft at the upper part for comfort, but smooth at the bottom part where, withmovement, the jacket needs to easily slide around other layers of clothing. Windproof and water-repellent.
Technical specifications
Attributes
| Logistic Weight | 1040 g |
|---|---|
| Colour | grey |
| Size | s |
| Main material | polyester |
| Secondary colour | black |
| Material | 100% polyester |
Show UNSPSC/ECL@SS
£ 84.55 excl. VAT
/ Each
£ 101.46 incl. VAT
- Usually arrives within 14 working days
