References
Mascot:12135-211-09-3XL
Rubix:226A9033
EAN:5711074042760

Product details : MASCOT 12135 FRANKFURT WINTER JACKET BLACK 3XL
Breathable, wind and waterproof with taped seams. Detachable lined hood with adjustable elastic drawstring. Collar design with lightweight fabric allowing the collar to move flexibly with head movements. Form cut sleeves with great freedom of movement. Extra visibility with the help of reflectors.
Technical specifications
Attributes
| Logistic Weight | 1800 g |
|---|---|
| Colour | black |
| Size | 3xl |
| Main material | polyester |
| Secondary colour | no secondary color |
| Material | 100% polyester |
Show UNSPSC/ECL@SS
£ 163.40 excl. VAT
/ Each
£ 196.08 incl. VAT
- Usually arrives within 14 working days
