MASCOT 12035 FRANKFURT WINTER JACKET GREEN/BLACK L
Pilot jacket Frankfurt green/black
See technical informationReferences
Mascot:12035-211-0309-L
Rubix:385A2566
EAN:5711074094745

Product details : MASCOT 12035 FRANKFURT WINTER JACKET GREEN/BLACK L
Breathable, wind and waterproof with taped seams. Detachable lined hood with adjustable elastic drawstring. Collar design with lightweight fabric allowing the collar to move flexibly with head movements. Form cut sleeves with great freedom of movement. Extra visibility with the help of reflectors.
Technical specifications
Attributes
| Logistic Weight | 1640 g |
|---|---|
| Colour | green |
| Size | l |
| Main material | polyester |
| Secondary colour | black |
| Material | 100% polyester |
Show UNSPSC/ECL@SS
£ 146.55 excl. VAT
/ Each
£ 175.86 incl. VAT
- Usually arrives within 14 working days
