Pilot jacket Frankfurt light khaki/black
Colour | khaki |
---|---|
Size | xl |
Main material | polyester |
Logistic Weight | 1700 g |
---|---|
Colour | khaki |
Size | xl |
Main material | polyester |
Grammage | 255 g/m² |
Secondary colour | black |
Material | 100% polyester |
Usually arrives within 14 working days