MASCOT 00520 INNSBRUCK PILOT JACKET BLACK XL


Pilot jacket Innsbruck Black

References
mascot:00520-620-09-XL
rubix:379A1840
ean:5708628034708
Pilotjack Innsbruck 00520-620-09 / XL
brand logo
Technical specifications
Colourblack
Sizexl
Main materialcotton
See all Specifications

Product details : MASCOT 00520 INNSBRUCK PILOT JACKET BLACK XL


BEARNYLON® is a water-repellent and extremely durable material. Detachable pile lining, collar and sleeves. Fastening with zip and internal storm flap, so the wind is kept out. Sleeve pockets with zip. Press studs to attach a hood if required.

Technical specifications


Attributes
Logistic Weight1600 g
Colourblack
Sizexl
Main materialcotton
Grammage240 g/m²
Material60% cotton/40% nylon
Show UNSPSC/ECL@SS
£ 98.28 excl. VAT
/ Each
£ 117.94 incl. VAT
  • Usually arrives within 14 working days