MASCOT 00520 INNSBRUCK PILOT JACKET BLACK 2XL


Pilot jacket Innsbruck Black

References
mascot:00520-620-09-2XL
rubix:379A1834
ean:5708628034715
Pilotjack Innsbruck 00520-620-09 / 2XL
brand logo
Technical specifications
ColourBlack
Size2XL
Main materialCotton
See all Specifications

Product details : MASCOT 00520 INNSBRUCK PILOT JACKET BLACK 2XL


BEARNYLON® is a water-repellent and extremely durable material. Detachable pile lining, collar and sleeves. Fastening with zip and internal storm flap, so the wind is kept out. Sleeve pockets with zip. Press studs to attach a hood if required.

Technical specifications


Attributes
Logistic Weight1640 g
ColourBlack
Size2XL
Main materialCotton
Grammage240 g/m²
Material60% cotton/40% nylon
Show UNSPSC/ECL@SS
£ 98.28 excl. VAT
/ Each
£ 117.94 incl. VAT
  • Usually arrives within 14 working days