References
Mascot:00535-880-14-S
Rubix:380A2528
EAN:5708628271417

Product details : MASCOT 00535 KAPRUN PILOT JACKET HV ORG S
Breathable, windproof and water-repellent. The sleeves easily zip off making the jacket into a vest. Detachable pile lining and collar. Ribbed waist and cuffs. Press studs to attach a hood if required.
Technical specifications
Attributes
| Logistic Weight | 1570 g |
|---|---|
| Colour | orange |
| Size | s |
| Class EN20471 | 2 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Breathable | yes |
| Material | 100% polyester (mascotex®) |
Show UNSPSC/ECL@SS
£ 178.25 excl. VAT
/ Each
£ 213.90 incl. VAT
- Usually arrives within 14 working days
