Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
High visibility clothing
High Visibility jacket
MASCOT 00920 LIVIGNO PILOT JACKET HV ORG/NAVY 4XL
MASCOT 00920 LIVIGNO PILOT JACKET HV ORG/NAVY 4XL
Pilot jacket Livigno orange/navy
References
mascot:
00920-660-141-4XL
rubix:
379A1872
ean:
5708628175197
Technical specifications
Colour
Orange
Size
4XL
Class EN20471
2
See all Specifications
Product details
Technical specifications
Product details : MASCOT 00920 LIVIGNO PILOT JACKET HV ORG/NAVY 4XL
Teflon® finish makes the product dirt resistant and ensures high visibility. Water-repellent. The sleeves easily zip off making the jacket into a vest. Detachable pile lining and collar. Press studs to attach a hood if required.
Technical specifications
Attributes
Logistic Weight
2100
g
Colour
Orange
Size
4XL
Class EN20471
2
Main material
Polyester
Breathable
No
Secondary colour
Navy
Material
80% polyester/20% cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
241.85
excl. VAT
/
Each
£
290.22
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Create PDF from product
Check our products from related categories
REGATTA TRF648 200 HV PRO CONTRACT THOR FLEECE YELLOW M
MASCOT 09335 LORETO WINTER JACKET HV ORG/NAVY 2XL
MASCOT 15909 FORSTER JACKET HV ORG/DNAVY 2XL
PROGARM 9422 JACKET HV ORANGE 4XL
ORN 4100R GANNET EARTHPRO GRS SOFTSHELL NAVY 5XL
MASCOT 15502 BLACKPOOL SOFTSHELL JACKET HV ORG/DANTH 2XL
MASCOT 19335 ACCELERATE SAFE WINTER JACKET HV ORG/DANTH XL
LEO SJL01 HONEYWELL ECOVIZ WOMENS SOFTSHELL JACKET ORANGE XL
HELLYHAN 71172_369-2XL ICU SHELL JACKET YELLOW/EBONY 2XL
MASCOT 15502 BLACKPOOL SOFTSHELL JACKET HV RED/DANTH 3XL
LEO A01 TAWSTOCK ECOVIZ 4K LINED ANORAK YELLOW 5XL
MASCOT 15503 SHEFFIELD FLEECE JACKET HV ORG/DANTH XL
LEO A06 TORRIDGE ECOVIZ 5K LTWT BREATHABLE ANORAK YELLOW 4XL
PORTWEST S463YER4XL HI-VIS BOMBER JACKET YELLOW SIZE 4XL
LEO A01 TAWSTOCK ECOVIZ 4K LINED ANORAK ORANGE/NAVY M