MASCOT 00920 LIVIGNO PILOT JACKET ROYAL/NAVY XS


Pilot jacket Livigno royal/navy

References
mascot:00920-620-1101-XS
rubix:379A1745
ean:5708628287401
Pilotjack Livigno 00920-620-1101 / XS
brand logo
Technical specifications
ColourBlue
SizeXS
Main materialCotton
See all Specifications

Product details : MASCOT 00920 LIVIGNO PILOT JACKET ROYAL/NAVY XS


BEARNYLON® is a water-repellent and extremely durable material. The sleeves easily zip off making the jacket into a vest. Detachable pile lining and collar. Ribbed waist and cuffs. Possibility to attach a hood with zip

Technical specifications


Attributes
Logistic Weight1360 g
ColourBlue
SizeXS
Main materialCotton
Grammage240 g/m²
Secondary colourNavy
Material60% cotton/40% nylon
Show UNSPSC/ECL@SS
£ 98.28 excl. VAT
/ Each
£ 117.94 incl. VAT
  • Usually arrives within 14 working days