Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Outdoor clothing
Outdoor jacket
MASCOT 10235 MACON WINTER JACKET DANTH XS
MASCOT 10235 MACON WINTER JACKET DANTH XS
Pilot jacket Macon dark anthracite
References
mascot:
10235-194-18-XS
rubix:
385A2425
ean:
5707209839985
Technical specifications
Colour
grey
Size
xs
Main material
polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 10235 MACON WINTER JACKET DANTH XS
4-in-1 jacket with detachable sleeves and lining. Breathable, windproof and water-repellent. Form cut sleeves with great freedom of movement. Extra protection against the cold with an extended back. Extra visibility with the help of reflectors.
Technical specifications
Attributes
Logistic Weight
1180
g
Colour
grey
Size
xs
Main material
polyester
Grammage
270
g/m²
Material
100% polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
137.62
excl. VAT
/
Each
£
165.14
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 12135 FRANKFURT WINTER JACKET DNAVY XS
MASCOT 12002 DRESDEN SOFTSHELL JACKET RED/BLACK S
MASCOT 22001 CUSTOMIZED OUTERSHELL JACKET BLACK XS
MASCOT 16003 HANNOVER FLEECE JACKET ROYAL/DNAVY M
MASCOT 12035 FRANKFURT WINTER JACKET RED/BLACK S
MASCOT 20102 ACCELERATE SOFTSHELL JACKET D'NAVY XL
HELLYHAN 71392_369-XL ALNA 2.0 WINTER JACKET YELLOW/EBONY XL
REGATTA TRF532 Z8B THOR III FLEECE NEW ROYAL 3XL
REGATTA TRF541 800 WMS THOR III FLEECE BLACK 18
REGATTA TRF666 540 FAVERSHAM FULL ZIP FLEECE NAVY XL
MASCOT 18053 ACCELERATE LADIES 1/2 ZIP FLEECE JUMPER DNAVY S
REGATTA TRA745 0BL 4TEX 3LYR SOFTSHELL SLATEGRY/BLK XL
REGATTA TRA654 800 REID SOFTSHELL BLACK 3XL
MASCOT 18345 ACCELERATE LADIES WINTER JACKET BLACK S
REGATTA TRF557 038 MICRO FULL ZIP FLEECE SEAL GREY L