References
Mascot:10235-194-18-L
Rubix:385A2421
EAN:5707209839909

Product details : MASCOT 10235 MACON WINTER JACKET DANTH L
4-in-1 jacket with detachable sleeves and lining. Breathable, windproof and water-repellent. Form cut sleeves with great freedom of movement. Extra protection against the cold with an extended back. Extra visibility with the help of reflectors.
Technical specifications
Attributes
| Logistic Weight | 1660 g |
|---|---|
| Colour | grey |
| Size | l |
| Main material | polyester |
| Secondary colour | no secondary color |
| Material | 100% polyester |
Show UNSPSC/ECL@SS
£ 143.58 excl. VAT
/ Each
£ 172.30 incl. VAT
- Usually arrives within 14 working days
