Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Outdoor clothing
Outdoor jacket
MASCOT 10235 MACON WINTER JACKET DANTH 4XL
MASCOT 10235 MACON WINTER JACKET DANTH 4XL
Pilot jacket Macon dark anthracite
References
mascot:
10235-194-18-4XL
rubix:
385A2420
ean:
5707209839886
Technical specifications
Colour
grey
Size
4xl
Main material
polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 10235 MACON WINTER JACKET DANTH 4XL
4-in-1 jacket with detachable sleeves and lining. Breathable, windproof and water-repellent. Form cut sleeves with great freedom of movement. Extra protection against the cold with an extended back. Extra visibility with the help of reflectors.
Technical specifications
Attributes
Logistic Weight
1960
g
Colour
grey
Size
4xl
Main material
polyester
Grammage
270
g/m²
Material
100% polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
206.45
excl. VAT
/
Each
£
247.74
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 22001 CUSTOMIZED OUTERSHELL JACKET BLACK 2XL
MASCOT 16003 HANNOVER FLEECE JACKET DANTH/BLACK XL
MASCOT 12002 DRESDEN SOFTSHELL JACKET RED/BLACK 2XL
REGATTA TRA423 MENS HONESTLY MADE 100% INSUL HOODED JACKET BLACK M
MASCOT 00516 ALASKA PILOT JACKET NAVY 5XL
MASCOT 00520 INNSBRUCK PILOT JACKET ANTH L
REGATTA TRF532 9T5 THOR III FLEECE BORDEAUX 5XL
MASCOT 20102 ACCELERATE SOFTSHELL JACKET DANTH/BLACK L
REGATTA TRF541 7U1 WMS THOR III FLEECE HOT PINK 16
REGATTA TRF666 41C FAVERSHAM FULL ZIP FLEECE DARK KHAKI L
REGATTA TRA740 087 WMS ADA STRETCH SOFTSHELL SEAL GREY/BL 14
REGATTA TRA654 74Y REID SOFTSHELL SEALGREY(BK) 2XL
REGATTA TRF549 800 MICRO ZIP NECK FLEECE BLACK L
REGATTA TRF541 038 WMS THOR III FLEECE SEAL GREY 18
REGATTA TRA255 800 PRO PILOT JACKET BLACK XL