MASCOT 10235 MACON WINTER JACKET DNAVY S


Pilot jacket Macon dark navy

References
mascot:10235-194-010-S
rubix:385A2407
ean:5707209839466
Pilotjack Macon 10235-194-010 / S
brand logo
Technical specifications
Colournavy
Sizes
Main materialpolyester
See all Specifications

Product details : MASCOT 10235 MACON WINTER JACKET DNAVY S


4-in-1 jacket with detachable sleeves and lining. Breathable, windproof and water-repellent. Form cut sleeves with great freedom of movement. Extra protection against the cold with an extended back. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight1180 g
Colournavy
Sizes
Main materialpolyester
Grammage270 g/m²
Material100% polyester
Show UNSPSC/ECL@SS
£ 137.62 excl. VAT
/ Each
£ 165.14 incl. VAT
  • Usually arrives within 14 working days