Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Outdoor clothing
Outdoor jacket
MASCOT 10235 MACON WINTER JACKET DNAVY 2XL
MASCOT 10235 MACON WINTER JACKET DNAVY 2XL
Pilot jacket Macon dark navy
References
mascot:
10235-194-010-2XL
rubix:
385A2402
ean:
5707209839367
Technical specifications
Colour
Navy
Size
2XL
Main material
Polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 10235 MACON WINTER JACKET DNAVY 2XL
4-in-1 jacket with detachable sleeves and lining. Breathable, windproof and water-repellent. Form cut sleeves with great freedom of movement. Extra protection against the cold with an extended back. Extra visibility with the help of reflectors.
Technical specifications
Attributes
Logistic Weight
1820
g
Colour
Navy
Size
2XL
Main material
Polyester
Grammage
270
g/m²
Material
100% polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
137.62
excl. VAT
/
Each
£
165.14
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
REGATTA TRF618 800 HM RECYCLED FLEECE BLACK 3XL
REGATTA TRW511 942 EXOSPHERE II JACKET NAVY/OXFDBLU XL
REGATTA TRA241 28P NAVIGATE THERMAL JACKET BLACK/SEALGR 3XL
MASCOT 17103 ADVANCED FLEECE JUMPER W/ZIP DPETROL/BLACK 4XL
REGATTA TRA241 28P NAVIGATE THERMAL JACKET BLACK/SEALGR M
REGATTA TRA549 B74 NAVIGATE HYBRID JACKET BLK/NEWROYAL M
REGATTA TRA251 540 HAMPTON EXECUTIVE JACKET NAVY 3XL
REGATTA TRA251 540 HAMPTON EXEC JKT NAVY 2XL
REGATTA TRF557 038 MICRO FULL ZIP FLEECE SEAL GREY 4XL
REGATTA TRF549 54B MICRO ZIP NECK FLEECE DARK NAVY 2XL
REGATTA TRA688 3SX OCTAGON II PRINTABLE 3LYR SOFTSHELL OXFBL(BLK) 2XL
REGATTA TRF557 800 MICRO FULL ZIP FLEECE BLACK 4XL
REGATTA TRA689 1QJ WMS OCTAGON II PRINTABLE SOFTSHELL SLGREY(BLK) 10
HELLYHAN 77140_990-2XL CHELSEA EVO CONS VEST BLACK 2XL
MASCOT 18053 ACCELERATE LADIES 1/2 ZIP FLEECE JUMPER DNAVY M