References
Portwest:PJ50YBRXL
Rubix:244A6445
EAN:5036108284832



Product details : PORTWEST PJ50 HV 3IN1 CONTRAST PILOT JACKET YELLOW/BLACK XL
Providing versatile and comfortable protection, this jacket is suitable for a variety of working environments. Quality fabric, superb workmanship and unrivalled function are standard. The detachable fur lining and collar in combination with the zip-out sleeves ensures this is an extremely adaptable garment. Numerous zipped outer and interior pockets afford excellent personal security.
Strengths
•CE certified
Durable polycotton fabric for high performance and maximum wearer comfort
Reflective tape for increased visibility
9 pockets for ample storage
Phone pocket
Detachable sleeves, fur liner and fur collar provide multi-way options for the wearer
D-ring for keys or ID cards
Knitted cuffs and hem
Fur lined for added warmth and comfort
Complies with RIS 3279-TOM for rail industry (orange only)
Durable polycotton fabric for high performance and maximum wearer comfort
Reflective tape for increased visibility
9 pockets for ample storage
Phone pocket
Detachable sleeves, fur liner and fur collar provide multi-way options for the wearer
D-ring for keys or ID cards
Knitted cuffs and hem
Fur lined for added warmth and comfort
Complies with RIS 3279-TOM for rail industry (orange only)
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Size | xl |
| Class EN20471 | 3 |
| Main material | cotton/polyester |
| Secondary colour | black |
| High visibility | yes |
Show UNSPSC/ECL@SS
£ 38.77 excl. VAT
/ Each
£ 46.52 incl. VAT
- Usually arrives within 14 working days