SMC VPA342-1-01FB 3 PORT AIR OPERATED VALVE

Pilot Poppet Valve

See technical informationSee documents

References

SMC:VPA342-1-01FB
Rubix:110A1268
brand logo

Technical specifications

Type3-port air operated valve
Number of Ports3
See all Specifications

Documents

Product details : SMC VPA342-1-01FB 3 PORT AIR OPERATED VALVE


3 Port Air Operated Valve.High flow capacity: Cv1.0 (VPA300), Cv2.3 (VPA500), Cv4.0 (VPA700). Possible to use as either selector valve or divider valve.Changeable from normally closed style to normally open style.
Body Size: 3 (VPA300)
Body Style: 2 (Body Ported)
Valve Option: Standard
Port Size: 01 (1/8)
Thread: F [G (PF)]
Passage: B (Normally Open)
Option: None

Technical specifications


Attributes
Logistics dimensions (L x W x H)27x65x36 mm
Logistic Weight120 g
Type3-port air operated valve
Number of Ports3
£ 74.04 excl. VAT
/ Each
£ 88.85 incl. VAT
  • Delivery usually within ( 4 ) days