SMC VPA344-1-A 3 PORT AIR OPERATED VALVE


Pilot Poppet Valve

References
smc:VPA344-1-A
rubix:2609342
brand logo
brand logo
Technical specifications
TypeBody size: ¼
See all Specifications

Product details : SMC VPA344-1-A 3 PORT AIR OPERATED VALVE


3 Port Air Operated Valve.High flow capacity: Cv1.0 (VPA300), Cv2.3 (VPA500), Cv4.0 (VPA700). Possible to use as either selector valve or divider valve.Changeable from normally closed style to normally open style.
Body Size: 3 (1/4)
Body Style: 4 (Base Mounted)
Valve Option: Standard
Port Size: Without Sub-plate
Thread: Rc (PT)
Passage: A (Normally Closed)
Option: None

Technical specifications


Attributes
Logistics dimensions (L x W x H)27x65x36 mm
Logistic Weight113 g
TypeBody size: ¼
Show UNSPSC/ECL@SS
£ 74.04 excl. VAT
/ Each
£ 88.85 incl. VAT
  • Delivery usually within ( 4 ) days