References
SMC:VPA542V-1-03FA
Rubix:233A3911
Manufacturer :VPA542V-1-03FA
EAN:3618036557749

Product details : SMC VPA542V-1-03FA 3 PORT AIR OPERATED VALVE
3 Port Air Operated Valve.High flow capacity: Cv1.0 (VPA300), Cv2.3 (VPA500), Cv4.0 (VPA700). Possible to use as either selector valve or divider valve.Changeable from normally closed style to normally open style.
Body Size: 5 (3/8)
Body Style: 2 (Body Ported)
Valve Option: V (Vacuum)
Port Size: 03 (3/8)
Thread: F [G (PF)]
Passage: A (Normally Closed)
Option: None
Body Style: 2 (Body Ported)
Valve Option: V (Vacuum)
Port Size: 03 (3/8)
Thread: F [G (PF)]
Passage: A (Normally Closed)
Option: None
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 32x91x46 mm |
|---|---|
| Logistic Weight | 260 g |
| Type | body size: 3/8 |
| Number of Ports | 3 |
Show UNSPSC/ECL@SS
£ 97.53 excl. VAT
/ Each
£ 117.04 incl. VAT
- Delivery usually within ( 4 ) days