References
Festo:VMPA1-M1H-M-S-M7-PI
Rubix:391A8248
Manufacturer :533385
EAN:4052568166663

Documents
Product details : FESTO 533385 SOLENOID VALVE
Solenoid valve VMPA1-M1H-M-S-M7-PI With individual electrical Connection, M8x1, 4-pin Valve function=5/2 monostable, Type of actuation=electrical, Valve size=10 mm, Standard nominal flow rate=360 l/min, Operating pressure=-0,9 - 10 bar
Technical specifications
Attributes
| Logistic Weight | 172,2 g |
|---|---|
| Type | vmpa |
| Number of Ports | 5 |
| Volume flow rate | 360 l/min |
Show UNSPSC/ECL@SS
£ 155.61 excl. VAT
/ Each
£ 186.73 incl. VAT
- Delivery usually within ( 2 ) days