SMC VQZ3320K-5YO1-C8F-Q 5 PORT SOLENOID VALVE
VQZ series 5/2 and 5/3 solenoid valve
See technical informationSee documentsReferences
SMC:VQZ3320K-5YO1-C8F-Q
Rubix:2609798

Documents
Product details : SMC VQZ3320K-5YO1-C8F-Q 5 PORT SOLENOID VALVE
Series VQZ base mount solenoid valves combine convenience with durability and performance in a more traditional mounting style. Series VQZ Body Ported Solenoid Valves combine flexibility with high performance and long life in an inline body style.
VQZ**2*, 1000/2000/3000 Series, 5 Port Solenoid Valve, Body Ported
Technical specifications
Attributes
| Logistic Weight | 161 g |
|---|---|
| Type | solenoid valve 5/2 and 5/3 |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 107.86 excl. VAT
/ Each
£ 129.43 incl. VAT
- Delivery usually within ( 8 ) days