References
SMC:VPA544-1-03FA
Rubix:2609340
Manufacturer :VPA544-1-03FA
EAN:3618036557718

Documents
Product details : SMC VPA544-1-03FA 3 PORT AIR OPERATED VALVE
3 Port Air Operated Valve.High flow capacity: Cv1.0 (VPA300), Cv2.3 (VPA500), Cv4.0 (VPA700). Possible to use as either selector valve or divider valve.Changeable from normally closed style to normally open style.
Body Size: 5 (3/8)
Body Style: 4 (Base Mounted)
Valve Option: Standard
Port Size: 03 (3/8)
Thread: F [G (PF)]
Passage: A (Normally Closed)
Option: None
Body Style: 4 (Base Mounted)
Valve Option: Standard
Port Size: 03 (3/8)
Thread: F [G (PF)]
Passage: A (Normally Closed)
Option: None
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 52x91x75 mm |
|---|---|
| Logistic Weight | 360 g |
| Type | 3-port air operated valve |
| Number of Ports | 3 |
Show UNSPSC/ECL@SS
£ 101.13 excl. VAT
/ Each
£ 121.36 incl. VAT
- Delivery usually within ( 8 ) days