References
SMC:VV5F3-30-041-00F
Rubix:111A9850
Manufacturer :VV5F3-30-041-00F
EAN:3618036536041

Documents
Product details : SMC VV5F3-30-041-00F MANIFOLD BASE
Series VF, a five port pilot solenoid valve, offers large flow capacity in a compact size. The VF is available in many variations including three types of manual override and four types of electrical entry. Common exhaust for main valve and pilot valve is also available.
Technical specifications
Attributes
| Logistic Weight | 325 g |
|---|---|
| Type | solenoid valve manifold |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 56.59 excl. VAT
/ Each
£ 67.91 incl. VAT
- Delivery usually within ( 4 ) days