Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valves
Solenoid Valve
PARKER EV30M3100 PILOT SOLENOID VALVE
PARKER EV30M3100 PILOT SOLENOID VALVE
Pilot Solenoid Valve
References
parker hannifin:
EV30M3100
rubix:
395A8591
Technical specifications
Type
pilot solenoid valve
Product details
Technical specifications
Product details : PARKER EV30M3100 PILOT SOLENOID VALVE
Technical specifications
Attributes
Type
pilot solenoid valve
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
67.73
excl. VAT
/
Each
£
81.28
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SMC SYJ512-5LOZ-M5-Q 3/2 N.C 24VDC BODY PORT VALVE
FESTO 8023555 SOLENOID VALVE
SMC VQZ3250K-5YO1-Q 5 PORT SOLENOID VALVE
FESTO 8023546 SOLENOID VALVE
FESTO 578806 SOLENOID VALVE VMPA14-M1HF-M-PI
SMC SYJ5240-5LOZ-Q 5/2 DOUBLE SOL 24VDC VALVE
SMC SY7540-5YO-Q 5 PORT SOLENOID VALVE
NORGREN 2622200000000000 4/2 G1/4 SOLENOID VALVE
FESTO 4514925 VALVE
FESTO 578812 SOLENOID VALVE VMPA14-M1HF-K-PI
SMC SYJ3130-5MNZ-Q 5/2 SINGLE SOL24VDC SOLENOID
FESTO 537974 SOLENOID VALVE VMPA2-M1H-B-S-G1/8-PI
SMC SY7220-3DZ-C10F-Q SOL/SOL VALVE 110VAC 10MM PORT
BURKERT 221676 SOLENOID VALVE 2 PORT
FESTO 576004 SOLENOID VALVE