FESTO 119603 PILOT VALVE MDH-3/2-24VDC/42VAC
Pilot valve MDH-3/2
See technical informationSee documentsReferences
Festo:MDH-3/2-24VDC/42VAC
Rubix:108A9179
Manufacturer :119603
EAN:4052568068264

Documents
Product details : FESTO 119603 PILOT VALVE MDH-3/2-24VDC/42VAC
Pilot valve MDH-3/2-24VDC/42VAC Directly actuated, with solenoid coil and manual override, without plug socket. Valve function=3/2 closed, monostable, Type of actuation=electrical, Width=30 mm, Standard nominal flow rate=50 l/min, Operating pressure=1 - 16 bar
Technical specifications
Attributes
| Logistic Weight | 160 g |
|---|---|
| Type | standard valve iso 15218 (cnomo) |
| Number of Ports | 3 |
Show UNSPSC/ECL@SS
£ 66.24 excl. VAT
/ Each
£ 79.49 incl. VAT
- Delivery usually within ( 6 ) days