References
SMC:CDJP2B10-15D
Rubix:108A8404
Manufacturer :CDJP2B10-15D
EAN:3618035867764

Technical specifications
| Cylinder diameter | 10 mm |
|---|---|
| Cylinder stroke | 15 mm |
| Type | pin cylinder |
Documents
Product details : SMC CDJP2B10-15D PIN CYLINDER
Machine builders looking to combine small double acting pin cylinders for clamping, pushing or stopping applications in their machines often have to juggle between the available components and the available space. But, thanks to the design engineers at SMC, world leaders in pneumatic technology, this challenge maybe a thing of the past with the introduction of their new Series CJP2 Pin Cylinder range.Now available in four bore size options, Series CJP2 includes a tiny, but powerful, 4mm bore size option making it the smallest double acting pin cylinder around.With 6, 10 and 16mm bore sizes completing the range, all feature extruded aluminium bodies making them not only compact but extremely light in weight.With longer stroke options of up to 40mm dependant on the selected bore size, the entire CJP2 Series can be fitted with direct mounted SMC D-M9/D-A9 auto switches without the need for additional mounting brackets.Further CJP2 options include rubber bumper cushions for impact resistance providing quieter operation and made to order models including both heat and cold resistant types. Mounting possibilities include Basic/Panel, Flange, Foot, Clevis and trunnion options and the new CJP2 Series is fully interchangeable with SMC´s existing CJP range.
•The body material has been changed from brass to aluminium, achieving impressive weight reduction.
•The overall length of the cylinder has been reduced resulting in an extremly compact cylinder.
•Solid state auto-switches can also be mounted now.
•Longer stroke options are now available.
•Internal rubber bumpers provide quieter operation and longer life (up to 5 million cycles.
Magnet: D (Built-in)
Mounting: B (Basic)
Bore Size: Ø10 mm
Stroke: 15 mm
Rod End Thread: With Thread
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m [Or None in the Case of No Switch]
Number: 2 pcs. [Or None in the Case of No Switch]
•The overall length of the cylinder has been reduced resulting in an extremly compact cylinder.
•Solid state auto-switches can also be mounted now.
•Longer stroke options are now available.
•Internal rubber bumpers provide quieter operation and longer life (up to 5 million cycles.
Magnet: D (Built-in)
Mounting: B (Basic)
Bore Size: Ø10 mm
Stroke: 15 mm
Rod End Thread: With Thread
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m [Or None in the Case of No Switch]
Number: 2 pcs. [Or None in the Case of No Switch]
Strengths
•Solid State Auto-Switches can also be Mounted now
Longer Stroke Options are now Available
Internal Rubber Bumpers Provide Quieter Operation and Longer Life (up to 5 million cycles)
Longer Stroke Options are now Available
Internal Rubber Bumpers Provide Quieter Operation and Longer Life (up to 5 million cycles)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 17x60x22 mm |
|---|---|
| Logistic Weight | 37 g |
| Cylinder diameter | 10 mm |
| Cylinder stroke | 15 mm |
| Type | pin cylinder |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 35.69 excl. VAT
/ Each
£ 42.83 incl. VAT
- Delivery usually within ( 4 ) days