References
SMC:CJPB4-5-B
Rubix:222A2190
Manufacturer :CJPB4-5-B
EAN:3618035759564
Product details : SMC CJPB4-5-B PIN CYLINDER
Single acting, spring return, pin cylinder
Compact design-minimizes mounting space
Three bore sizes available
Strokes from 5mm to 15mm available
Two mounting styles available
Compact design-minimizes mounting space
Three bore sizes available
Strokes from 5mm to 15mm available
Two mounting styles available
•Single acting, spring return, pin cylinder
•Compact design-minimizes mounting space
•Three bore sizes available
•Strokes from 5mm to 15mm available
•Two mounting styles available
Mounting: B (Panel Mount Style)
Bore Size: 4mm
Stroke: 5mm
Hose Nipple: None
Rod End Thread: B (w/o Thread)
•Compact design-minimizes mounting space
•Three bore sizes available
•Strokes from 5mm to 15mm available
•Two mounting styles available
Mounting: B (Panel Mount Style)
Bore Size: 4mm
Stroke: 5mm
Hose Nipple: None
Rod End Thread: B (w/o Thread)
Strengths
•Two auto switches can be mounted even for Φ4, 5 st•Possible to connect a Φ2 One-touch fitting and a speed controller
Technical specifications
Attributes
| Cylinder diameter | 4 mm |
|---|---|
| Cylinder stroke | 5 mm |
| Type | pin cylinder |
Show UNSPSC/ECL@SS
£ 17.56 excl. VAT
/ Each
£ 21.07 incl. VAT
- Delivery usually within ( 4 ) days
