References
SMC:CDJP2B4-10D-B
Rubix:393A8104
Manufacturer :00747513
EAN:3618035867429

Technical specifications
| Cylinder diameter | 4 mm |
|---|---|
| Cylinder stroke | 10 mm |
| Type | pin cylinder |
Documents
Product details : SMC CDJP2B4-10D-B PIN CYLINDER DOUBLE ACTING
Available In Four Bore Size Options, Series Cjp2 Includes A Tiny, But Powerful, 4mm Bore Size Option Making It The Smallest Double Acting Pin Cylinder Around. 6, 10 And 16mm Bore Sizes Complete The Range, All Featuring Extruded Aluminium Bodies, Making Them Not Only Compact, But Extremely Light?Weight.? Series Cjp2 Is Auto Switch Capable And Other Options Include Rubber Bumper Cushions, And Made To Order Models Including Both Heat And Cold Resistant Types. Mounting Possibilities Include Basic/Panel, Flange, Foot, Clevis And Trunnion Options
Strengths
•The overall length of the cylinder has been reduced resulting in an extremely compact cylinder
Small and Light
Small and Light
Applications
Clamper;Ejector;Gripper;Stopper
Technical specifications
Attributes
| Cylinder diameter | 4 mm |
|---|---|
| Cylinder stroke | 10 mm |
| Type | pin cylinder |
| Min. temperature | -10 °C |
| Max. temperature | 70 °C |
| Max. service pressure | 7 bar |
| Reaming diameter | 2 mm |
| Material | aluminum alloy |
Show UNSPSC/ECL@SS
£ 29.46 excl. VAT
/ Each
£ 35.35 incl. VAT
- Usually arrives within 14 working days