SMC VVQC1000-M26-1 CIRCULAR CONNECTOR HOUSING ASSEMBLY
Pin Multi Connector
See technical informationSee documentsReferences
SMC:VVQC1000-M26-1
Rubix:392A8909
Manufacturer :VVQC1000-M26-1
EAN:3618036528176

Documents
Product details : SMC VVQC1000-M26-1 CIRCULAR CONNECTOR HOUSING ASSEMBLY
The VQC series has five standard wiring packages bringing a world of ease to wiring and maintenance work, while the protective enclosures of three of them conform to IP67 standards for protection from dust and moisture. The use of multi-pin connectors to replace wiring inside manifold blocks provides flexibility when adding stations or changing manifold configuration. The VQC series has outstanding response times and long life.
Strengths
•5 port solenoid valve
Base mounted
Metal or rubber seal
Fluid: air, inert gas
Base mounted
Metal or rubber seal
Fluid: air, inert gas
Technical specifications
Attributes
| Type | housing assembly |
|---|---|
| Number of Ports | 5 |
| Voltage | 24 V |
| Max. service pressure | 10 bar |
| Material | nbr |
| Pressure range | -100 kpa do 0,7 mpa (typ wysokociśnieniowy: -100 kpa do 1,0 mpa) |
| Min. service pressure | -1 bar |
| Min. Operation temperature | -10 °C |
Show UNSPSC/ECL@SS
£ 45.73 excl. VAT
/ Each
£ 54.88 incl. VAT
- Usually arrives within 14 working days