FESTO 8036208 PLASTIC TUBING 50MTR PAN-R-28X2,5-SW
Plastic tubing PAN
See technical informationSee documentsReferences
Festo:PAN-R-28X2,5-SW
Rubix:115A7343
Manufacturer :8036208
EAN:4052568285265

Documents
Product details : FESTO 8036208 PLASTIC TUBING 50MTR PAN-R-28X2,5-SW
The plastic tubing PAN is ideally suited for use in standard applications as well as in extended pressure and temperature ranges
Strengths
- Polyamide
- High thermal and mechanical load capacities
- Highly resistant to microbes
- Operating medium: compressed air, vacuum
Technical specifications
Attributes
| Inner diameter | 23 mm |
|---|---|
| Outer diameter | 28 mm |
| Colour | black |
| Material | tpe-a |
| Reel length | 50 m |
| Max. temperature | 80 °C |
| Wall Thickness | 2.5 mm |
Show UNSPSC/ECL@SS
£ 1,479.88 excl. VAT
/ Each
£ 1,775.86 incl. VAT
- Usually arrives within 14 working days