References
SMC:TIL13-10
Rubix:2608709

Technical specifications
| Inner diameter | 9.5 mm |
|---|---|
| Outer diameter | 12.7 mm |
| Colour | transparent |
Documents
Product details : SMC TIL13-10 HIGH PURITY FLUOROPOLYMER TUBING
Series TL high purity fluoropolymer tubing is available as standard in metric sizes of 10m or 20m rolls. The TL series has outstanding corrosion resistance, compatible with chemicals such as acids, bases and ultrapure water.
TIL, Inch Size Fluororesin Tubing
Technical specifications
Attributes
| Logistic Weight | 1748 g |
|---|---|
| Inner diameter | 9.5 mm |
| Outer diameter | 12.7 mm |
| Colour | transparent |
| Material | super pfa |
| Reel length | 10 m |
Show UNSPSC/ECL@SS
£ 429.58 excl. VAT
/ Each
£ 515.50 incl. VAT
- Delivery usually within ( 4 ) days