References
PCL (Pneumatic Components):HA2125
Rubix:1321631

Product details : PCL AIR LINE HOSE ASSEMBLY 8MM X 10M HA2125
Standard Adapter One End & Vertex Coupling Other End
Strengths
Excellent abrasion resistance
Good flexibility and kink resistant
Resistance to oil and fuels
Silicone free
Good flexibility and kink resistant
Resistance to oil and fuels
Silicone free
Technical specifications
Attributes
| Inner diameter | 8 mm |
|---|---|
| Reel length | 10 m |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 49.33 excl. VAT
/ Each
£ 59.20 incl. VAT
- Usually arrives within 14 working days
