FESTO 8061179 400MTR PLASTIC TUBING

Plastic tubing PTFEN

See technical informationSee documents

References

Festo:PTFEN-8X1-NT-400
Rubix:392A3563
Manufacturer :8061179
EAN:4052568290689
brand logo

Technical specifications

Inner diameter5.9 mm
Outer diameter8 mm
Colournatural
See all Specifications

Documents

Product details : FESTO 8061179 400MTR PLASTIC TUBING


Plastic tubing PTFEN-8X1-NT-400 8061179

Technical specifications


Attributes
Inner diameter5.9 mm
Outer diameter8 mm
Colournatural
Materialptfe (polytetrafluoroethylene)
Reel length400 m
Min. service pressure -0.95 bar
Min. temperature-20 °C
Max. temperature150 °C
£ 2,533.33 excl. VAT
/ Each
£ 3,040.00 incl. VAT
  • Delivery usually within ( 2 ) days