SMC TUZ1065R-20 WEAR RESISTANT TUBING

Wear Resistant Tubing

See technical informationSee documents

References

SMC:TUZ1065R-20
Rubix:125A0842
Manufacturer :TUZ1065R-20
brand logo

Technical specifications

Inner diameter6.5 mm
Outer diameter10 mm
Colourred
See all Specifications

Documents

Product details : SMC TUZ1065R-20 WEAR RESISTANT TUBING


Applications with mobility of components
•Max. abrasion after 10 million cycles: 0.16 mm
•Applicable tubing O.D.: Ø 4 to Ø 12 mm
•Operating temperature: -20 to 60 °C.

Type: TUZ (Metric)
Size: 1065 (ODØ10, IDØ6.5)
Color: R (Red)
Roll Length: 20m Roll

Technical specifications


Attributes
Logistic Weight1215 g
Inner diameter6.5 mm
Outer diameter10 mm
Colourred
Materialpolyurethane
Reel length20 m
Min. temperature-20 °C
Max. temperature60 °C
£ 70.18 excl. VAT
/ Each
£ 84.22 incl. VAT
  • Delivery usually within ( 4 ) days