FESTO 551450 500MTR PLASTIC TUBING
PEN externally calibrated hose
See technical informationSee documentsReferences
Festo:PEN-4X0,75-SI-500
Rubix:115A9378
Manufacturer :551450
EAN:4052568017859

Documents
Product details : FESTO 551450 500MTR PLASTIC TUBING
Plastic tubing PEN-4X0,75-SI-500 standard O.D tubing, for QS plug connectors, CN and CK fittings, polyethylene (not approved for use in the food industry). Outside diameter=4 mm, Bending radius relevant for flow rate=20 mm, Inside diameter=2,7 mm, Min. bending radius=10 mm, Temperature dependent operating pressure=-0,95 - 10 bar
Technical specifications
Attributes
| Logistic Weight | 14,6 g |
|---|---|
| Inner diameter | 2.7 mm |
| Outer diameter | 4 mm |
| Colour | silver |
| Material | polyethylene (pe) |
| Reel length | 500 m |
| Min. service pressure | -0.95 bar |
| Min. temperature | -30 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 125.00 excl. VAT
/ Each
£ 150.00 incl. VAT
- Delivery usually within ( 2 ) days