FESTO 8048674 PLASTIC TUBING 500MTR PUN-H-4X0,75-TSW-500

Plastic tubing PUN-H

See technical informationSee documents
References
Festo:PUN-H-4X0,75-TSW-500
Rubix:263A6858
Manufacturer :8048674
EAN:4052568288242
brand logo
Technical specifications
Inner diameter2.6 mm
Outer diameter4 mm
Colourblack
See all Specifications
Documents

Product details : FESTO 8048674 PLASTIC TUBING 500MTR PUN-H-4X0,75-TSW-500


Flexible and hydrolysis-resistant tubing with standard O.D. in various colors in single or double tubing design

Strengths

Polyurethane
High resistance to microbes and hydrolysis
Food-safe
Suitable for energy-chains
Operating media: compressed air, vacuum, water

Applications

Approved for use in food processing (hydrolysis resistant)

Technical specifications


Attributes
Inner diameter2.6 mm
Outer diameter4 mm
Colourblack
Materialplastic
Reel length500 m
Min. service pressure -0.102 bar
Min. temperature-35 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 288.10 excl. VAT
/ Each
£ 345.72 incl. VAT
  • Usually arrives within 14 working days