References
Festo:PUN-H-F-14X2-BL
Rubix:241A5284
Manufacturer :8153417
EAN:4052568590437

Product details : FESTO 8153417 50MTR PLASTIC TUBING
Flexible and hydrolysis-resistant tubing with standard O.D. in various colours in single or double tubing design.
Strengths
- High resistance to microbes and hydrolysis
- Suitable for use with energy chains
- Clean room-compatible combination with fitting NPKA
Applications
Suitable for energy chains
Technical specifications
Attributes
| Inner diameter | 9.8 mm |
|---|---|
| Outer diameter | 14 mm |
| Colour | blue |
| Material | tpe-u (pu) (thermoplastic polyurethane) |
| Reel length | 50 m |
| Min. service pressure | -0.95 bar |
| Min. temperature | -35 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
- Delivery usually within ( 6 ) days