References
SMC:TU0805BU-20U0259
Rubix:2608818
Manufacturer :00133020

Documents
Product details : SMC TU0805BU-20U0259 POLYURETHANE TUBE BLUE
Technical specifications
Attributes
| Inner diameter | 5 mm |
|---|---|
| Outer diameter | 8 mm |
| Colour | blue |
| Material | polyurethane |
| Reel length | 20 m |
| Min. temperature | -20 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 32.65 excl. VAT
/ Each
£ 39.18 incl. VAT
- Delivery usually within ( 29 ) days