FESTO 567950 PLASTIC TUBING PUN-H-3/8-BL-150-CB 150FT
Plastic Tubing
See technical informationSee documentsReferences
Festo:PUN-H-3/8-BL-150-CB
Rubix:252A9197
Manufacturer :567950



Documents
Product details : FESTO 567950 PLASTIC TUBING PUN-H-3/8-BL-150-CB 150FT
Flexible and hydrolysis-resistant tubing with standard O.D. in various colours in single or double tubing design.
Strengths
- High resistance to microbes and hydrolysis
- Suitable for use with energy chains
- Clean room-compatible combination with fitting NPKA
Applications
Suitable for energy chains
Technical specifications
Attributes
| Outer diameter | 9.53 mm |
|---|---|
| Colour | blue |
| Material | tpe-u (pu) |
| Reel length | 45.72 m |
| Min. temperature | -35 °C |
| Max. temperature | 63 °C |
Show UNSPSC/ECL@SS
£ 96.57 excl. VAT
/ Foot
£ 115.88 incl. VAT
- Usually arrives within 14 working days