References
SMC:TISA07W-20
Rubix:2608722
EAN:3618036137729

Documents
Product details : SMC TISA07W-20 1/4 OD SOFT NYLON TUBE WHITE
The TISA series is a soft nylon tubing made for general air purposes. TISA is available in inch sizes and comes in a 20m roll as standard and is available in black or white.
•Applicable tubing O.D.: 1/8" to 1/2"
•Operating temperature: -40 to 100 °C for air and 0 to 50 °C for water
•Colours: black and white.
Size: 07 (ODØ6.35 IDØ4.57)
Color: W (White)
•Operating temperature: -40 to 100 °C for air and 0 to 50 °C for water
•Colours: black and white.
Size: 07 (ODØ6.35 IDØ4.57)
Color: W (White)
Technical specifications
Attributes
| Logistic Weight | 340 g |
|---|---|
| Inner diameter | 4.57 mm |
| Outer diameter | 6.35 mm |
| Colour | white |
| Material | nylon |
| Reel length | 20 m |
| Min. temperature | -20 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 34.55 excl. VAT
/ Each
£ 41.46 incl. VAT
- Delivery usually within ( 4 ) days