References
SMC:TS0425W-20
Rubix:115A3947
Manufacturer :TS0425W-20

Documents
Product details : SMC TS0425W-20 TUBE
Series TS, for general air pressure, Soft Nylon tubing, is available in 6 different colors and 2 roll sizes. 100 meter rolls available in black and white only.
•Applicable tubing O.D.: Ø 4 to Ø 16 mm
•Operating temperature: -40 to 100 °C for air and 0 to 50 °C for water
•Colours: black, white, red, blue, yellow and green.
Size: 0425 (ODØ4 IDØ2.5)
Color: W (White)
Roll Length: 20m Roll
•Operating temperature: -40 to 100 °C for air and 0 to 50 °C for water
•Colours: black, white, red, blue, yellow and green.
Size: 0425 (ODØ4 IDØ2.5)
Color: W (White)
Roll Length: 20m Roll
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 25x355x320 mm |
|---|---|
| Logistic Weight | 140 g |
| Inner diameter | 2.5 mm |
| Outer diameter | 4 mm |
| Colour | white |
| Material | soft nylon |
| Reel length | 20 m |
| Min. temperature | -20 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 20.17 excl. VAT
/ Each
£ 24.20 incl. VAT
- Delivery usually within ( 4 ) days