SMC MY2C40TFG-1200 MECHANICALLY COUPLED RODLESS CYLINDER
MY2C, Mechanical Joint Rodless Cylinder, Cam Follower Guide, w/o Stroke Adjustment Unit
See technical informationSee documentsReferences
SMC:MY2C40TFG-1200
Rubix:393A5916
Manufacturer :MY2C40TFG-1200
Documents
Product details : SMC MY2C40TFG-1200 MECHANICALLY COUPLED RODLESS CYLINDER
Bore sizes: 16, 25, 40 mm
Centralised piping
Autoswitch capable
Easy replacement of cylinder body.
Strengths
w/o Stroke Adjustment Unit
Mechanically joint rodless cylinder
Cam follower guide type
Bore sizes (mm): 16, 25, 40
Thread types: M, Rc, NPT, G
Maximum standard stroke: 2000mm
Auto switch capable
Technical specifications
Attributes
| Type | rodless cylinder |
|---|---|
| Cylinder stroke | 1200 mm |
| Cylinder diameter | 40 mm |
Show UNSPSC/ECL@SS
£ 1,368.80 excl. VAT
/ Each
£ 1,642.56 incl. VAT
- Usually arrives within 14 working days
