References
SMC:MDUB32-25DZ
Rubix:2607712
Manufacturer :MDUB32-25DZ

Technical specifications
| Type | cylinder plate |
|---|---|
| Cylinder stroke | 25 mm |
| Cylinder diameter | 32 mm |
Documents
Product details : SMC MDUB32-25DZ PLATE CYLINDER
The MU plate cylinder, with its elliptical design, provides a low profile while maintaining force output. The MU cylinder can eliminate the need for higher operating pressures that may be required for typical flat cylinders. The oval piston shape also provides an intrinsic non-rotating function without having to use a rod with flats, offering increased bearing and seal life.
•Plate Cylinder, Double Acting, Single Rod.
•Reduced labour when mounting the switch.
•Auto-switch doesn´t protrude.
•It´s possible to mount the autoswitches in four directions.
•A maximum 62% width reduction.
Magnet: D (Built-in)
Mounting: B (Basic)
Size: 32 (Equiv. Ø32 Piston Area)
Port Thread Type: M thread
Stroke: 25
Rod End: Female Thread
Auto Switch: None
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
•Reduced labour when mounting the switch.
•Auto-switch doesn´t protrude.
•It´s possible to mount the autoswitches in four directions.
•A maximum 62% width reduction.
Magnet: D (Built-in)
Mounting: B (Basic)
Size: 32 (Equiv. Ø32 Piston Area)
Port Thread Type: M thread
Stroke: 25
Rod End: Female Thread
Auto Switch: None
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Strengths
•No stick-out
Easy mounting
Easy mounting
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 28x97x68 mm |
|---|---|
| Logistic Weight | 385 g |
| Type | cylinder plate |
| Cylinder stroke | 25 mm |
| Cylinder diameter | 32 mm |
| Max. service pressure | 7 bar |
Show UNSPSC/ECL@SS
£ 86.40 excl. VAT
/ Each
£ 103.68 incl. VAT
- Delivery usually within ( 4 ) days