SMC MDUB40TF-200DMZ PLATE CYLINDER


Plate Cylinder

References
smc:MDUB40TF-200DMZ
rubix:393A8194
brand logo
brand logo
Technical specifications
TypePlate Cylinder
Cylinder stroke200 mm
Cylinder diameter40 mm
See all Specifications

Product details : SMC MDUB40TF-200DMZ PLATE CYLINDER


The MU plate cylinder, with its elliptical design, provides a low profile while maintaining force output. The MU cylinder can eliminate the need for higher operating pressures that may be required for typical flat cylinders. The oval piston shape also provides an intrinsic non-rotating function without having to use a rod with flats, offering increased bearing and seal life.

Strengths

•No stick-out
Easy mounting

Technical specifications


Attributes
Logistic Weight1353 g
TypePlate Cylinder
Cylinder stroke200 mm
Cylinder diameter40 mm
Show UNSPSC/ECL@SS
£ 135.83 excl. VAT
/ Each
£ 163.00 incl. VAT
  • Usually arrives within 14 working days