SMC MY2HT16G-300 MECHANICALLY COUPLED RODLESS CYLINDER


Rodless Cylinder

References
smc:MY2HT16G-300
rubix:393A5984
MY2H, Mechanical Joint Rodless Cylinder, High Precision Guide
brand logo
Technical specifications
TypeRodless Cylinder
Cylinder stroke300 mm
Cylinder diameter16 mm
See all Specifications

Product details : SMC MY2HT16G-300 MECHANICALLY COUPLED RODLESS CYLINDER


The MY2 high precision guide cylinder is available in bore sizes 16mm, 25mm and 40mm. This series has been designed with a high precision single or double axis guide to create a compact, low profile cylinder. Maintenance has been simplified by allowing the cylinder to be detached without disturbing the guide unit and work piece.

Technical specifications


Attributes
Logistic Weight2971 g
TypeRodless Cylinder
Cylinder stroke300 mm
Cylinder diameter16 mm
Show UNSPSC/ECL@SS
£ 1,025.10 excl. VAT
/ Each
£ 1,230.12 incl. VAT
  • Usually arrives within 14 working days