SMC MUB32-25DZ PLATE CYLINDER


Plate Cylinder

References
smc:MUB32-25DZ
rubix:2605936
brand logo
brand logo
Technical specifications
Typeplate cylinder
Cylinder stroke25 mm
Cylinder diameter32 mm
See all Specifications

Product details : SMC MUB32-25DZ PLATE CYLINDER


The MU plate cylinder, with its elliptical design, provides a low profile while maintaining force output. The MU cylinder can eliminate the need for higher operating pressures that may be required for typical flat cylinders. The oval piston shape also provides an intrinsic non-rotating function without having to use a rod with flats, offering increased bearing and seal life.
•Plate Cylinder, Double Acting, Single Rod.
•Reduced labour when mounting the switch.
•Auto-switch doesn´t protrude.
•It´s possible to mount the autoswitches in four directions.
•A maximum 62% width reduction.

Magnet: None
Mounting: B (Basic)
Size: 32 (Equiv. Ø32 Piston Area)
Port Thread Type: M thread
Stroke: 25
Rod End: Female Thread
Auto Switch: None
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)

Strengths

•No stick-out
Easy mounting

Technical specifications


Attributes
Logistics dimensions (L x W x H)28x97x68 mm
Logistic Weight385 g
Typeplate cylinder
Cylinder stroke25 mm
Cylinder diameter32 mm
Show UNSPSC/ECL@SS
£ 77.09 excl. VAT
/ Each
£ 92.51 incl. VAT
  • Delivery usually within ( 4 ) days