MECALINE 877576 D06B2056 PWH3DR56 BS PLATE WHEEL-
Platewheel Duplex
See technical informationSee documentsReferences
Mecaline:D06B2056
Rubix:254A8108
EAN:3660338311529

Documents
Product details : MECALINE 877576 D06B2056 PWH3DR56 BS PLATE WHEEL-
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Platewheel 06B2 Duplex - 56 teeth - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 9.525 mm |
|---|---|
| Profile | duplex (2) |
| Number of teeth | 56 |
| ISO code | 06b-2 |
| Pitch diameter | 169.88 mm |
| Outer diameter | 173.8 mm |
| Material | c45 steel |
| Total width | 15.4 mm |
| Drilling diameter | 16 mm |
| Hub diameter | 16 mm |
| Chain | 06b-2 |
Show UNSPSC/ECL@SS
£ 11.36 excl. VAT
/ Each
£ 13.63 incl. VAT
- Usually arrives within 14 working days
