Platewheel Duplex
Chain pitch | 12.7 mm |
---|---|
Profile | duplex (2) |
Number of teeth | 17 |
Chain pitch | 12.7 mm |
---|---|
Profile | duplex (2) |
Number of teeth | 17 |
ISO code | 08b-2 |
Pitch diameter | 69.11 mm |
Outer diameter | 73.6 mm |
Material | c45 steel |
Total width | 21 mm |
Crown circle diameter | 73.6 mm |
Drilling diameter | 12 mm |
Hub diameter | 12 mm |
Chain | 08b-2 |
Usually arrives within 14 working days