Platewheel Triplex
Chain pitch | 50.8 mm |
---|---|
Profile | triplex (3) |
Number of teeth | 27 |
Chain pitch | 50.8 mm |
---|---|
Profile | triplex (3) |
Number of teeth | 27 |
ISO code | 32b-3 |
Pitch diameter | 437.59 mm |
Outer diameter | 458.1 mm |
Material | c45 steel |
Total width | 146 mm |
Crown circle diameter | 458.1 mm |
Drilling diameter | 40 mm |
Hub diameter | 40 mm |
Chain | 32b-3 |
Usually arrives within 14 working days