MECALINE 877999 D08B2125 PWH4DR125 BS PLATE WHEEL-
Platewheel Duplex
See technical informationSee documentsReferences
Mecaline:D08B2125
Rubix:254A8321
EAN:3660338315756

Documents
Product details : MECALINE 877999 D08B2125 PWH4DR125 BS PLATE WHEEL-
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Platewheel 08B2 Duplex - 125 teeth - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 12.7 mm |
|---|---|
| Profile | duplex (2) |
| Number of teeth | 25 |
| ISO code | 08b-2 |
| Pitch diameter | 505.37 mm |
| Outer diameter | 511.3 mm |
| Material | c45 steel |
| Total width | 21 mm |
| Drilling diameter | 25 mm |
| Hub diameter | 25 mm |
| Chain | 08b-2 |
Show UNSPSC/ECL@SS
£ 128.03 excl. VAT
/ Each
£ 153.64 incl. VAT
- Usually arrives within 14 working days
