PLATEWHEEL SPROCKET PILOT BORE 08B-1 SIMPLEX BS 1/2X5/16 INCH 35 TEETH
Platewheel sprocket
See technical informationReferences
Fenner:1/2S-35T-PWH-FEN
Rubix:406A0067
Manufacturer :027B0035

Product details : PLATEWHEEL SPROCKET PILOT BORE 08B-1 SIMPLEX BS 1/2X5/16 INCH 35 TEETH
Platewheel 08B-1 Z=35 pilot bored 16mm
Technical specifications
Attributes
| Chain pitch | 12.7 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 35 |
| ISO code | 08b-1 |
| Pitch diameter | 141.68 mm |
| Outer diameter | 146.7 mm |
| Material | c45 steel (1.0503) |
| Total width | 7.2 mm |
| Drilling diameter | 16 mm |
| Hub diameter | 90 mm |
| Chain | bs 08b-1 chain |
Show UNSPSC/ECL@SS
£ 14.32 excl. VAT
/ Each
£ 17.18 incl. VAT
- Delivery usually within ( 2 ) days
